Motion
36986339

Made in USA
36986339

Size 3/4", Class 3,000, Forged Carbon Steel Black Pipe 45° Elbow; 925 psi, Socket Weld End Connection
Mi Item #11686723
MFR #36986339
Price$40.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36986339

Size 3/4", Class 3,000, Forged Carbon Steel Black Pipe 45° Elbow; 925 psi, Socket Weld End Connection
Mi Item #11686723
MFR #36986339

Mfr description
36986339 36986339 3/4" 3000FS SCKT WELD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.88/each

Specifications

Dimensions

  • Fitting Size
    3/4 in

Details

  • Finish Coating
    Black
  • Fitting Type
    Socket Weld
  • Material
    Forged Carbon Steel
  • Pressure Range
    3,000-925 psi
  • Schedule
    80
  • Style
    3000
  • Type
    45 Degree Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)