Motion
36986370

Made in USA
36986370

Size 2", Class 3,000, Forged Carbon Steel Black Pipe 45° Elbow; 925 psi, Socket Weld End Connection
MI ITEM #11686730
MFR #36986370
List Price$131.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36986370

Size 2", Class 3,000, Forged Carbon Steel Black Pipe 45° Elbow; 925 psi, Socket Weld End Connection
MI ITEM #11686730
MFR #36986370

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$131.13/each for your price

Overview

Mfr description
36986370 36986370 2" 3000FS SCKT WELD 45

Specifications

  • Fitting Type
    Socket Weld
  • Material
    Forged Carbon Steel
  • Schedule
    80
  • Finish Coating
    Black
  • Fitting Size
    2 in
  • Pressure Range
    3,000-925 psi
  • Style
    3000
  • Type
    45 Degree Elbow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought