Motion
36986404

Made in USA
36986404

Size 1", Class 3,000, Forged Carbon Steel Black Pipe Tee; 925 psi, Socket Weld End Connection
MI ITEM #11686738
MFR #36986404
List Price$49.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36986404

Size 1", Class 3,000, Forged Carbon Steel Black Pipe Tee; 925 psi, Socket Weld End Connection
MI ITEM #11686738
MFR #36986404

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$49.78/each for your price

Overview

Mfr description
36986404 36986404 1" 3000 FS SOCKET WELD

Specifications

  • Fitting Type
    Socket Weld
  • Material
    Forged Carbon Steel
  • Schedule
    80
  • Finish Coating
    Black
  • Fitting Size
    1 in
  • Pressure Range
    3,000-925 psi
  • Style
    3000
  • Type
    Tee

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought