Motion
36986412

Made in USA
36986412

Size 1-1/4", Class 3,000, Forged Carbon Steel Black Pipe Tee; 925 psi, Socket Weld End Connection
MI ITEM #11686740
MFR #36986412
List Price$83.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36986412

Size 1-1/4", Class 3,000, Forged Carbon Steel Black Pipe Tee; 925 psi, Socket Weld End Connection
MI ITEM #11686740
MFR #36986412

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$83.35/each for your price

Overview

Mfr description
36986412 36986412 1-1/4" 3000 FS SOCKET

Specifications

  • Fitting Type
    Socket Weld
  • Material
    Forged Carbon Steel
  • Schedule
    80
  • Finish Coating
    Black
  • Fitting Size
    1-1/4 in
  • Pressure Range
    3,000-925 psi
  • Style
    3000
  • Type
    Tee

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought