Motion
36986420

Made in USA
36986420

Size 1-1/2", Class 3,000, Forged Carbon Steel Black Pipe Tee; 925 psi, Socket Weld End Connection
MI ITEM #11686742
MFR #36986420
List Price$100.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36986420

Size 1-1/2", Class 3,000, Forged Carbon Steel Black Pipe Tee; 925 psi, Socket Weld End Connection
MI ITEM #11686742
MFR #36986420

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$100.40/each for your price

Overview

Mfr description
36986420 36986420 1-1/2" 3000 FS SOCKET

Specifications

  • Fitting Type
    Socket Weld
  • Material
    Forged Carbon Steel
  • Schedule
    80
  • Finish Coating
    Black
  • Fitting Size
    1-1/2 in
  • Pressure Range
    3,000-925 psi
  • Style
    3000
  • Type
    Tee

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought