Motion
36986461

Made in USA
36986461

Size 1", Class 3,000, Forged Carbon Steel Black Pipe Coupling; 925 psi, Socket Weld End Connection
MI ITEM #11686752
MFR #36986461
List Price$23.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36986461

Size 1", Class 3,000, Forged Carbon Steel Black Pipe Coupling; 925 psi, Socket Weld End Connection
MI ITEM #11686752
MFR #36986461

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$23.25/each for your price

Overview

Mfr description
36986461 36986461 1" 3000FS SCKT WLD COU

Specifications

  • Fitting Type
    Socket Weld
  • Material
    Forged Carbon Steel
  • Schedule
    80
  • Finish Coating
    Black
  • Fitting Size
    1 in
  • Pressure Range
    3,000-925 psi
  • Style
    3000
  • Type
    Coupling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought