Motion
36986495

Made in USA
36986495

Size 2", Class 3,000, Forged Carbon Steel Black Pipe Coupling; 925 psi, Socket Weld End Connection
Mi Item #11686758
MFR #36986495
Price$70.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36986495

Size 2", Class 3,000, Forged Carbon Steel Black Pipe Coupling; 925 psi, Socket Weld End Connection
Mi Item #11686758
MFR #36986495

Mfr description
36986495 36986495 2" 3000FS SCKT WLD COU
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$70.48/each

Specifications

Dimensions

  • Fitting Size
    2 in

Details

  • Finish Coating
    Black
  • Fitting Type
    Socket Weld
  • Material
    Forged Carbon Steel
  • Pressure Range
    3,000-925 psi
  • Schedule
    80
  • Style
    3000
  • Type
    Coupling
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)