Motion
36986503

Made in USA
36986503

Size 1/2", Class 3,000, Forged Carbon Steel Black Pipe End Cap; 925 psi, Socket Weld End Connection
MI ITEM #11686760
MFR #36986503
List Price$20.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36986503

Size 1/2", Class 3,000, Forged Carbon Steel Black Pipe End Cap; 925 psi, Socket Weld End Connection
MI ITEM #11686760
MFR #36986503

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$20.33/each for your price

Overview

Mfr description
36986503 36986503 1/2" 3000 FS SOCKET WE

Specifications

  • Fitting Type
    Socket Weld
  • Material
    Forged Carbon Steel
  • Schedule
    80
  • Finish Coating
    Black
  • Fitting Size
    1/2 in
  • Pressure Range
    3,000-925 psi
  • Style
    3000
  • Type
    End Cap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought