Motion
36986529

Made in USA
36986529

Size 1", Class 3,000, Forged Carbon Steel Black Pipe End Cap; 925 psi, Socket Weld End Connection
MI ITEM #11686763
MFR #36986529
List Price$33.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36986529

Size 1", Class 3,000, Forged Carbon Steel Black Pipe End Cap; 925 psi, Socket Weld End Connection
MI ITEM #11686763
MFR #36986529

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$33.10/each for your price

Overview

Mfr description
36986529 36986529 1" 3000 FS SOCKET WELD

Specifications

  • Fitting Type
    Socket Weld
  • Material
    Forged Carbon Steel
  • Schedule
    80
  • Finish Coating
    Black
  • Fitting Size
    1 in
  • Pressure Range
    3,000-925 psi
  • Style
    3000
  • Type
    End Cap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text