Motion
36986552

Made in USA
36986552

Size 2", Class 3,000, Forged Carbon Steel Black Pipe End Cap; 925 psi, Socket Weld End Connection
MI ITEM #11686770
MFR #36986552
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36986552

Size 2", Class 3,000, Forged Carbon Steel Black Pipe End Cap; 925 psi, Socket Weld End Connection
MI ITEM #11686770
MFR #36986552

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
36986552 36986552 2" 3000 FS SOCKET WELD

Specifications

  • Fitting Type
    Socket Weld
  • Material
    Forged Carbon Steel
  • Schedule
    80
  • Finish Coating
    Black
  • Fitting Size
    2 in
  • Pressure Range
    3,000-925 psi
  • Style
    3000
  • Type
    End Cap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought