Motion
36986602

Made in USA
36986602

Size 1-1/2", Class 3,000, Forged Carbon Steel Black Pipe Union; 925 psi, Socket Weld End Connection
MI ITEM #11686779
MFR #36986602
List Price$148.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36986602

Size 1-1/2", Class 3,000, Forged Carbon Steel Black Pipe Union; 925 psi, Socket Weld End Connection
MI ITEM #11686779
MFR #36986602

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$148.85/each for your price

Overview

Mfr description
36986602 36986602 1-1/2" 3000 FS SCKT WE

Specifications

  • Fitting Type
    Socket Weld
  • Material
    Forged Carbon Steel
  • Schedule
    80
  • Finish Coating
    Black
  • Fitting Size
    1-1/2 in
  • Pressure Range
    3,000-925 psi
  • Style
    3000
  • Type
    Union

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought