Motion
36986610

Made in USA
36986610

Size 2", Class 3,000, Forged Carbon Steel Black Pipe Union; 925 psi, Socket Weld End Connection
Mi Item #11686782
MFR #36986610
Price$175.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36986610

Size 2", Class 3,000, Forged Carbon Steel Black Pipe Union; 925 psi, Socket Weld End Connection
Mi Item #11686782
MFR #36986610

Mfr description
36986610 36986610 2" 3000 FS SCKT WELD U
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$175.05/each

Specifications

Dimensions

  • Fitting Size
    2 in

Details

  • Finish Coating
    Black
  • Fitting Type
    Socket Weld
  • Material
    Forged Carbon Steel
  • Pressure Range
    3,000-925 psi
  • Schedule
    80
  • Style
    3000
  • Type
    Union
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)