Motion
36986990

Made in USA
36986990

1/2" Pipe, Malleable Iron, Black Plated" Pipe or Conduit Strap 1 Mounting Hole
Mi Item #11686800
MFR #36986990
Price$6.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36986990

1/2" Pipe, Malleable Iron, Black Plated" Pipe or Conduit Strap 1 Mounting Hole
Mi Item #11686800
MFR #36986990

Mfr description
36986990 36986990 1/2" 126 ONE HOLE CLAM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.83/each

Specifications

Dimensions

  • Pipe Size
    1/2

Details

  • Coating
    Black Plated
  • Conduit Type
    All
  • Material
    Malleable Iron
  • Number Of Mounting Holes
    1.000
  • Type
    Pipe or Conduit Strap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)