Motion
36987006

Made in USA
36987006

3/4" Pipe, Malleable Iron, Black Plated" Pipe or Conduit Strap 1 Mounting Hole
Mi Item #11686801
MFR #36987006
Price$8.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36987006

3/4" Pipe, Malleable Iron, Black Plated" Pipe or Conduit Strap 1 Mounting Hole
Mi Item #11686801
MFR #36987006

Mfr description
36987006 36987006 3/4" 126 ONE HOLE CLAM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.85/each

Specifications

Dimensions

  • Pipe Size
    3/4

Details

  • Coating
    Black Plated
  • Conduit Type
    All
  • Material
    Malleable Iron
  • Number Of Mounting Holes
    1.000
  • Type
    Pipe or Conduit Strap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)