Motion
36987030

Made in USA
36987030

1-1/2" Pipe, Malleable Iron, Black Plated" Pipe or Conduit Strap 1 Mounting Hole
Mi Item #11686808
MFR #36987030
Price$13.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36987030

1-1/2" Pipe, Malleable Iron, Black Plated" Pipe or Conduit Strap 1 Mounting Hole
Mi Item #11686808
MFR #36987030

Mfr description
36987030 36987030 1-1/2" 126 ONE HOLE CL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.28/each

Specifications

Dimensions

  • Pipe Size
    1-1/2

Details

  • Coating
    Black Plated
  • Conduit Type
    All
  • Material
    Malleable Iron
  • Number Of Mounting Holes
    1.000
  • Type
    Pipe or Conduit Strap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)