Motion
36987048

Made in USA
36987048

2" Pipe, Malleable Iron, Black Plated" Pipe or Conduit Strap 1 Mounting Hole
MI ITEM #11686809
MFR #36987048
Price$19.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36987048

2" Pipe, Malleable Iron, Black Plated" Pipe or Conduit Strap 1 Mounting Hole
MI ITEM #11686809
MFR #36987048

Mfr description
36987048 36987048 2" 126 ONE HOLE CLAMP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.30/each

Specifications

Dimensions

  • Pipe Size
    2

Details

  • Coating
    Black Plated
  • Conduit Type
    All
  • Material
    Malleable Iron
  • Number Of Mounting Holes
    1.000
  • Type
    Pipe or Conduit Strap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)