Motion
36987683

Made in USA
36987683

Pipe Fitting - Malleable Iron Material
MI ITEM #11686839
MFR #36987683
List Price$8.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36987683

Pipe Fitting - Malleable Iron Material
MI ITEM #11686839
MFR #36987683

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.10/each for your price

Overview

Mfr description
36987683 36987683 1/8" BLK TEE

Specifications

  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Shape
    Tee
  • Finish Coating
    Black
  • Fitting Size
    1/8 in
  • Pressure Range
    300-150 psi
  • Style
    150
  • Type
    Tee

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought