Motion
36987717

Made in USA
36987717

Pipe Fitting - Malleable Iron Material
Mi Item #11686845
MFR #36987717
Price$6.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36987717

Pipe Fitting - Malleable Iron Material
Mi Item #11686845
MFR #36987717

Mfr description
36987717 36987717 1/2" BLK TEE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.10/each

Specifications

Dimensions

  • Fitting Size
    1/2 in

Details

  • Finish Coating
    Black
  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Pressure Range
    300-150 psi
  • Shape
    Tee
  • Style
    150
  • Type
    Tee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)