1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
36987766
Pipe Fitting - Malleable Iron Material
MI ITEM #
11686855
MFR #
36987766
List Price
$22.50
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Plumbing
Pipe Fittings
Made in USA 36987766
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
36987766
Pipe Fitting - Malleable Iron Material
MI ITEM #
11686855
MFR #
36987766
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$22.50
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
36987766 36987766 2" BLK TEE
Specifications
Fitting Type
Threaded
Material
Malleable Iron
Shape
Tee
Finish Coating
Black
Fitting Size
2 in
Pressure Range
300-150 psi
Style
150
Type
Tee
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought