Motion
36987774

Made in USA
36987774

Pipe Fitting - Malleable Iron Material
MI ITEM #11686857
MFR #36987774
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36987774

Pipe Fitting - Malleable Iron Material
MI ITEM #11686857
MFR #36987774

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
36987774 36987774 2-1/2" BLK TEE

Specifications

  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Shape
    Tee
  • Finish Coating
    Black
  • Fitting Size
    2-1/2 in
  • Pressure Range
    300-150 psi
  • Style
    150
  • Type
    Tee

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought