Motion
36987832

Made in USA
36987832

1/2" Galvanized Malleable Iron Pipe TeeThreaded Ends, 300 Liquid & Gas psi, 150 Steam psi
Mi Item #11686869
MFR #36987832
Price$3.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36987832

1/2" Galvanized Malleable Iron Pipe TeeThreaded Ends, 300 Liquid & Gas psi, 150 Steam psi
Mi Item #11686869
MFR #36987832

Mfr description
36987832 36987832 1/2" GALV TEE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.45/each

Specifications

Dimensions

  • Fitting Size
    1/2
  • Steam Pressure
    150 psi

Details

  • End Connection
    Threaded
  • Group & Class
    150
  • Liquid And Gas Pressure
    300 psi
  • Material
    Malleable Iron
  • Type
    Tee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)