Motion
36987899

Made in USA
36987899

2-1/2" Galvanized Malleable Iron Pipe TeeThreaded Ends, 300 Liquid & Gas psi, 150 Steam psi
MI ITEM #11686880
MFR #36987899
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36987899

2-1/2" Galvanized Malleable Iron Pipe TeeThreaded Ends, 300 Liquid & Gas psi, 150 Steam psi
MI ITEM #11686880
MFR #36987899

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
36987899 36987899 2-1/2" GALV TEE

Specifications

  • Material
    Malleable Iron
  • Fitting Size
    2-1/2
  • Type
    Tee
  • End Connection
    Threaded
  • Group & Class
    150
  • Liquid And Gas Pressure
    300 psi
  • Steam Pressure
    150 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text