Motion
36987907

Made in USA
36987907

Pipe Fitting - Malleable Iron Material
MI ITEM #11686882
MFR #36987907
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36987907

Pipe Fitting - Malleable Iron Material
MI ITEM #11686882
MFR #36987907

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
36987907 36987907 3" GALV TEE

Specifications

  • Material
    Malleable Iron
  • Shape
    Tee
  • Fitting Size
    3
  • Type
    Tee
  • End Connection
    Threaded
  • Group & Class
    150
  • Liquid And Gas Pressure
    300 psi
  • Steam Pressure
    150 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought