1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
36987915
4" Galvanized Malleable Iron Pipe TeeThreaded Ends, 300 Liquid & Gas psi, 150 Steam psi
MI ITEM #
11686884
MFR #
36987915
List Price
$68.68
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Plumbing
Pipe Fittings
Made in USA 36987915
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
36987915
4" Galvanized Malleable Iron Pipe TeeThreaded Ends, 300 Liquid & Gas psi, 150 Steam psi
MI ITEM #
11686884
MFR #
36987915
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$68.68
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
36987915 36987915 4" GALV TEE
Specifications
Material
Malleable Iron
Fitting Size
4
Type
Tee
End Connection
Threaded
Group & Class
150
Liquid And Gas Pressure
300 psi
Steam Pressure
150 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought