Motion
36987923

Made in USA
36987923

Size 1/2 x 1/2 x 3/8", Class 150, Malleable Iron Black Pipe Reducing Tee; 150 psi, Threaded End Connection
MI ITEM #11686887
MFR #36987923
List Price$10.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36987923

Size 1/2 x 1/2 x 3/8", Class 150, Malleable Iron Black Pipe Reducing Tee; 150 psi, Threaded End Connection
MI ITEM #11686887
MFR #36987923

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.60/each for your price

Overview

Mfr description
36987923 36987923 1/2X1/2X3/8" BLK TEE

Specifications

  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Finish Coating
    Black
  • Fitting Size
    1/2 x 1/2 x 3/8 in
  • Pressure Range
    300-150 psi
  • Style
    150
  • Type
    Reducing Tee

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought