Motion
36988020

Made in USA
36988020

Size 1 x 3/4 x 1", Class 150, Malleable Iron Black Pipe Reducing Tee; 150 psi, Threaded End Connection
MI ITEM #11686905
MFR #36988020
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36988020

Size 1 x 3/4 x 1", Class 150, Malleable Iron Black Pipe Reducing Tee; 150 psi, Threaded End Connection
MI ITEM #11686905
MFR #36988020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
36988020 36988020 1X3/4X1" BLK TEE

Specifications

  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Finish Coating
    Black
  • Fitting Size
    1 x 3/4 x 1 in
  • Pressure Range
    300-150 psi
  • Style
    150
  • Type
    Reducing Tee

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text