Motion
36988053

Made in USA
36988053

Size 1 x 1/2 x 1", Class 150, Malleable Iron Black Pipe Reducing Tee; 150 psi, Threaded End Connection
MI ITEM #11686911
MFR #36988053
List Price$15.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36988053

Size 1 x 1/2 x 1", Class 150, Malleable Iron Black Pipe Reducing Tee; 150 psi, Threaded End Connection
MI ITEM #11686911
MFR #36988053

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.45/each for your price

Overview

Mfr description
36988053 36988053 1X1/2X1" BLK TEE

Specifications

  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Finish Coating
    Black
  • Fitting Size
    1 x 1/2 x 1 in
  • Pressure Range
    300-150 psi
  • Style
    150
  • Type
    Reducing Tee

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought