Motion
36988087

Made in USA
36988087

Pipe Fitting - Malleable Iron Material
MI ITEM #11686916
MFR #36988087
List Price$8.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36988087

Pipe Fitting - Malleable Iron Material
MI ITEM #11686916
MFR #36988087

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.85/each for your price

Overview

Mfr description
36988087 36988087 1-1/4X1-1/4X3/4" BLK T

Specifications

  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Shape
    Tee
  • Finish Coating
    Black
  • Fitting Size
    1-1/4 x 1-1/4 x 3/4 in
  • Pressure Range
    300-150 psi
  • Style
    150
  • Type
    Reducing Tee

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought