Motion
36988095

Made in USA
36988095

Size 1-1/4 x 1-1/4 x 1/2", Class 150, Malleable Iron Black Pipe Reducing Tee; 150 psi, Threaded End Connection
MI ITEM #11686918
MFR #36988095
List Price$8.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36988095

Size 1-1/4 x 1-1/4 x 1/2", Class 150, Malleable Iron Black Pipe Reducing Tee; 150 psi, Threaded End Connection
MI ITEM #11686918
MFR #36988095

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.80/each for your price

Overview

Mfr description
36988095 36988095 1-1/4X1-1/4X1/2" BLK T

Specifications

  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Finish Coating
    Black
  • Fitting Size
    1-1/4 x 1-1/4 x 1/2 in
  • Pressure Range
    300-150 psi
  • Style
    150
  • Type
    Reducing Tee

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought