Motion
36988129

Made in USA
36988129

Size 1-1/2 x 1-1/2 x 1", Class 150, Malleable Iron Black Pipe Reducing Tee; 150 psi, Threaded End Connection
Mi Item #11686924
MFR #36988129
Price$11.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36988129

Size 1-1/2 x 1-1/2 x 1", Class 150, Malleable Iron Black Pipe Reducing Tee; 150 psi, Threaded End Connection
Mi Item #11686924
MFR #36988129

Mfr description
36988129 36988129 1-1/2X1-1/2X1" BLK TEE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.10/each

Specifications

Dimensions

  • Fitting Size
    1-1/2 x 1-1/2 x 1 in

Details

  • Finish Coating
    Black
  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Pressure Range
    300-150 psi
  • Style
    150
  • Type
    Reducing Tee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)