Motion
36988152

Made in USA
36988152

1/2 x 1/2 x 3/8" Galvanized Malleable Iron Pipe Reducing TeeThreaded Ends, 300 Liquid & Gas psi, 150 Steam psi
MI ITEM #11686931
MFR #36988152
List Price$20.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36988152

1/2 x 1/2 x 3/8" Galvanized Malleable Iron Pipe Reducing TeeThreaded Ends, 300 Liquid & Gas psi, 150 Steam psi
MI ITEM #11686931
MFR #36988152

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$20.10/each for your price

Overview

Mfr description
36988152 36988152 1/2X1/2X3/8" GALV TEE

Specifications

  • Material
    Malleable Iron
  • Fitting Size
    1/2 x 1/2 x 3/8
  • Type
    Reducing Tee
  • End Connection
    Threaded
  • Group & Class
    150
  • Liquid And Gas Pressure
    300 psi
  • Steam Pressure
    150 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought