Motion
36988160

Made in USA
36988160

Pipe Fitting - Malleable Iron Material
MI ITEM #11686933
MFR #36988160
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36988160

Pipe Fitting - Malleable Iron Material
MI ITEM #11686933
MFR #36988160

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
36988160 36988160 1/2X1/2X1/4" GALV TEE

Specifications

  • Fitting Type
    Reducer
  • Material
    Malleable Iron
  • Fitting Size
    1/2 x 1/2 x 1/4
  • Type
    Reducing Tee
  • End Connection
    Threaded
  • Group & Class
    150
  • Liquid And Gas Pressure
    300 psi
  • Steam Pressure
    150 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text