Motion
36988194

Made in USA
36988194

Pipe Fitting - Malleable Iron Material
MI ITEM #11686937
MFR #36988194
List Price$4.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36988194

Pipe Fitting - Malleable Iron Material
MI ITEM #11686937
MFR #36988194

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.10/each for your price

Overview

Mfr description
36988194 36988194 3/4X3/4X1/4" GALV TEE

Specifications

  • Material
    Malleable Iron
  • Shape
    Tee
  • Fitting Size
    3/4 x 3/4 x 1/4
  • Type
    Reducing Tee
  • End Connection
    Threaded
  • Group & Class
    150
  • Liquid And Gas Pressure
    300 psi
  • Steam Pressure
    150 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text