Motion
36988202

Made in USA
36988202

3/4 x 1/2 x 3/4" Galvanized Malleable Iron Pipe Reducing TeeThreaded Ends, 300 Liquid & Gas psi, 150 Steam psi
Mi Item #11686939
MFR #36988202
Price$20.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36988202

3/4 x 1/2 x 3/4" Galvanized Malleable Iron Pipe Reducing TeeThreaded Ends, 300 Liquid & Gas psi, 150 Steam psi
Mi Item #11686939
MFR #36988202

Mfr description
36988202 36988202 3/4X1/2X3/4" GALV TEE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.78/each

Specifications

Dimensions

  • Fitting Size
    3/4 x 1/2 x 3/4
  • Steam Pressure
    150 psi

Details

  • End Connection
    Threaded
  • Group & Class
    150
  • Liquid And Gas Pressure
    300 psi
  • Material
    Malleable Iron
  • Type
    Reducing Tee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)