Motion
36988251

Made in USA
36988251

1 x 3/4 x 1" Galvanized Malleable Iron Pipe Reducing TeeThreaded Ends, 300 Liquid & Gas psi, 150 Steam psi
MI ITEM #11686948
MFR #36988251
Price$31.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36988251

1 x 3/4 x 1" Galvanized Malleable Iron Pipe Reducing TeeThreaded Ends, 300 Liquid & Gas psi, 150 Steam psi
MI ITEM #11686948
MFR #36988251

Mfr description
36988251 36988251 1X3/4X1" GALV TEE
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.75/each

Specifications

Dimensions

  • Fitting Size
    1 x 3/4 x 1
  • Steam Pressure
    150 psi

Details

  • End Connection
    Threaded
  • Group & Class
    150
  • Liquid And Gas Pressure
    300 psi
  • Material
    Malleable Iron
  • Type
    Reducing Tee

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)