Motion
36988293

Made in USA
36988293

3/4 x 3/4 x 1" Galvanized Malleable Iron Pipe Reducing TeeThreaded Ends, 300 Liquid & Gas psi, 150 Steam psi
Mi Item #11686957
MFR #36988293
Price$31.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36988293

3/4 x 3/4 x 1" Galvanized Malleable Iron Pipe Reducing TeeThreaded Ends, 300 Liquid & Gas psi, 150 Steam psi
Mi Item #11686957
MFR #36988293

Mfr description
36988293 36988293 3/4X3/4X1" GALV TEE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.10/each

Specifications

Dimensions

  • Fitting Size
    3/4 x 3/4 x 1
  • Steam Pressure
    150 psi

Details

  • End Connection
    Threaded
  • Group & Class
    150
  • Liquid And Gas Pressure
    300 psi
  • Material
    Malleable Iron
  • Type
    Reducing Tee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)