Motion
36988319

Made in USA
36988319

1-1/4 x 1-1/4 x 3/4" Galvanized Malleable Iron Pipe Reducing TeeThreaded Ends, 300 Liquid & Gas psi, 150 Steam psi
MI ITEM #11686961
MFR #36988319
List Price$30.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36988319

1-1/4 x 1-1/4 x 3/4" Galvanized Malleable Iron Pipe Reducing TeeThreaded Ends, 300 Liquid & Gas psi, 150 Steam psi
MI ITEM #11686961
MFR #36988319

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$30.75/each for your price

Overview

Mfr description
36988319 36988319 1-1/4X1-1/4X3/4" GALV

Specifications

  • Material
    Malleable Iron
  • Fitting Size
    1-1/4 x 1-1/4 x 3/4
  • Type
    Reducing Tee
  • End Connection
    Threaded
  • Group & Class
    150
  • Liquid And Gas Pressure
    300 psi
  • Steam Pressure
    150 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought