Motion
36988368

Made in USA
36988368

2 x 2 x 1-1/2" Galvanized Malleable Iron Pipe Reducing TeeThreaded Ends, 300 Liquid & Gas psi, 150 Steam psi
Mi Item #11686971
MFR #36988368
Price$17.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36988368

2 x 2 x 1-1/2" Galvanized Malleable Iron Pipe Reducing TeeThreaded Ends, 300 Liquid & Gas psi, 150 Steam psi
Mi Item #11686971
MFR #36988368

Mfr description
36988368 36988368 2X2X1-1/2" GALV TEE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.00/each

Specifications

Dimensions

  • Fitting Size
    2 x 2 x 1-1/2
  • Steam Pressure
    150 psi

Details

  • End Connection
    Threaded
  • Group & Class
    150
  • Liquid And Gas Pressure
    300 psi
  • Material
    Malleable Iron
  • Type
    Reducing Tee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)