Motion
36988384

Made in USA
36988384

Pipe Fitting - Malleable Iron Material
MI ITEM #11686975
MFR #36988384
List Price$5.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36988384

Pipe Fitting - Malleable Iron Material
MI ITEM #11686975
MFR #36988384

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.35/each for your price

Overview

Mfr description
36988384 36988384 1/8" BLK 90 ELL

Specifications

  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Shape
    90 Degree Elbow
  • Finish Coating
    Black
  • Fitting Size
    1/8 in
  • Pressure Range
    300-150 psi
  • Style
    150
  • Type
    90 Degree Elbow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought