Motion
36988400

Made in USA
36988400

Pipe Fitting - Malleable Iron Material
Mi Item #11686979
MFR #36988400
Price$1.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36988400

Pipe Fitting - Malleable Iron Material
Mi Item #11686979
MFR #36988400

Mfr description
36988400 36988400 3/8" BLK 90 ELL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.98/each

Specifications

Dimensions

  • Fitting Size
    3/8 in

Details

  • Finish Coating
    Black
  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Pressure Range
    300-150 psi
  • Shape
    90 Degree Elbow
  • Style
    150
  • Type
    90 Degree Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)