Motion
36988459

Made in USA
36988459

Pipe Fitting - Malleable Iron Material
MI ITEM #11686991
MFR #36988459
Price$20.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36988459

Pipe Fitting - Malleable Iron Material
MI ITEM #11686991
MFR #36988459

Mfr description
36988459 36988459 1-1/2" BLK 90 ELL
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.65/each

Specifications

Dimensions

  • Fitting Size
    1-1/2 in

Details

  • Finish Coating
    Black
  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Pressure Range
    300-150 psi
  • Shape
    90 Degree Elbow
  • Style
    150
  • Type
    90 Degree Elbow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)