Motion
36988467

Made in USA
36988467

Pipe Fitting - Malleable Iron Material
MI ITEM #11686993
MFR #36988467
Price$11.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36988467

Pipe Fitting - Malleable Iron Material
MI ITEM #11686993
MFR #36988467

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$11.50/each

Specifications

Dimensions

  • Fitting Size
    2 in

Details

  • Finish Coating
    Black
  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Pressure Range
    300-150 psi
  • Shape
    90 Degree Elbow
  • Style
    150
  • Type
    90 Degree Elbow

Overview

Mfr description
36988467 36988467 2" BLK 90 ELL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought