Motion
36988491

Made in USA
36988491

Size 4", Class 150, Malleable Iron Black Pipe 90° Elbow; 150 psi, Threaded End Connection
MI ITEM #11687001
MFR #36988491
List Price$54.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36988491

Size 4", Class 150, Malleable Iron Black Pipe 90° Elbow; 150 psi, Threaded End Connection
MI ITEM #11687001
MFR #36988491

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$54.55/each for your price

Overview

Mfr description
36988491 36988491 4" BLK 90 ELL

Specifications

  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Finish Coating
    Black
  • Fitting Size
    4 in
  • Pressure Range
    300-150 psi
  • Style
    150
  • Type
    90 Degree Elbow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought