Motion
36988582

Made in USA
36988582

Pipe Fitting - Malleable Iron Material
Mi Item #11687020
MFR #36988582
Price$16.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36988582

Pipe Fitting - Malleable Iron Material
Mi Item #11687020
MFR #36988582

Mfr description
36988582 36988582 2" GALV 90 ELBOW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.30/each

Specifications

Dimensions

  • Fitting Size
    2
  • Steam Pressure
    150 psi

Details

  • End Connection
    Threaded
  • Group & Class
    150
  • Liquid And Gas Pressure
    300 psi
  • Material
    Malleable Iron
  • Shape
    90 Degree Elbow
  • Type
    90 Degree Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)