Motion
36988608

Made in USA
36988608

Pipe Fitting - Malleable Iron Material
MI ITEM #11687025
MFR #36988608
List Price$31.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36988608

Pipe Fitting - Malleable Iron Material
MI ITEM #11687025
MFR #36988608

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$31.90/each for your price

Overview

Mfr description
36988608 36988608 3" GALV 90 ELBOW

Specifications

  • Material
    Malleable Iron
  • Shape
    90 Degree Elbow
  • Fitting Size
    3
  • Type
    90 Degree Elbow
  • End Connection
    Threaded
  • Group & Class
    150
  • Liquid And Gas Pressure
    300 psi
  • Steam Pressure
    150 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought