Motion
36988657

Made in USA
36988657

Size 3/4 x 1/2", Class 150, Malleable Iron Black Pipe Reducing Elbow; 150 psi, Threaded End Connection
Mi Item #11687036
MFR #36988657
Price$2.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36988657

Size 3/4 x 1/2", Class 150, Malleable Iron Black Pipe Reducing Elbow; 150 psi, Threaded End Connection
Mi Item #11687036
MFR #36988657

Mfr description
36988657 36988657 3/4X1/2" BLK 90 ELL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.85/each

Specifications

Dimensions

  • Fitting Size
    3/4 x 1/2 in

Details

  • Finish Coating
    Black
  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Pressure Range
    300-150 psi
  • Style
    150
  • Type
    Reducing Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)