Motion
36988665

Made in USA
36988665

Size 3/4 x 3/8", Class 150, Malleable Iron Black Pipe Reducing Elbow; 150 psi, Threaded End Connection
Mi Item #11687040
MFR #36988665
Price$12.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36988665

Size 3/4 x 3/8", Class 150, Malleable Iron Black Pipe Reducing Elbow; 150 psi, Threaded End Connection
Mi Item #11687040
MFR #36988665

Mfr description
36988665 36988665 3/4X3/8" BLK 90 ELL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.35/each

Specifications

Dimensions

  • Fitting Size
    3/4 x 3/8 in

Details

  • Finish Coating
    Black
  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Pressure Range
    300-150 psi
  • Style
    150
  • Type
    Reducing Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)