Motion
36988715

Made in USA
36988715

Size 1-1/2 x 1-1/4", Class 150, Malleable Iron Black Pipe Reducing Elbow; 150 psi, Threaded End Connection
MI ITEM #11687051
MFR #36988715
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36988715

Size 1-1/2 x 1-1/4", Class 150, Malleable Iron Black Pipe Reducing Elbow; 150 psi, Threaded End Connection
MI ITEM #11687051
MFR #36988715

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
36988715 36988715 1-1/2X1-1/4" BLK 90 EL

Specifications

  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Finish Coating
    Black
  • Fitting Size
    1-1/2 x 1-1/4 in
  • Pressure Range
    300-150 psi
  • Style
    150
  • Type
    Reducing Elbow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought