Motion
36988749

Made in USA
36988749

Pipe Fitting - Malleable Iron Material
MI ITEM #11687057
MFR #36988749
List Price$19.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36988749

Pipe Fitting - Malleable Iron Material
MI ITEM #11687057
MFR #36988749

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$19.38/each for your price

Overview

Mfr description
36988749 36988749 2X1-1/2" BLK 90 ELL

Specifications

  • Fitting Type
    Threaded
  • Material
    Malleable Iron
  • Shape
    90 Elbow
  • Finish Coating
    Black
  • Fitting Size
    2 x 1-1/2 in
  • Pressure Range
    300-150 psi
  • Style
    150
  • Type
    Reducing Elbow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought