Motion
36988780

Made in USA
36988780

1/2 x 3/8" Galvanized Malleable Iron Pipe Reducing ElbowThreaded Ends, 300 Liquid & Gas psi, 150 Steam psi
Mi Item #11687065
MFR #36988780
Price$4.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
36988780

1/2 x 3/8" Galvanized Malleable Iron Pipe Reducing ElbowThreaded Ends, 300 Liquid & Gas psi, 150 Steam psi
Mi Item #11687065
MFR #36988780

Mfr description
36988780 36988780 1/2X3/8" GALV 90 ELBOW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.78/each

Specifications

Dimensions

  • Fitting Size
    1/2 x 3/8
  • Steam Pressure
    150 psi

Details

  • End Connection
    Threaded
  • Group & Class
    150
  • Liquid And Gas Pressure
    300 psi
  • Material
    Malleable Iron
  • Type
    Reducing Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)